SlideRepair, 1.37", ABS Plastic, 2.25"
- Mfr # 08646
- Zoro # G7457773
product price:Â
$
8.79
/ea
Key Features
Connection
1" Tube
Max. Working Pressure
150 psi
Height
1.37 in
Width
2.25 in
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08646
- Zoro #
- G7457773
- UPC #
- 845631003941
- Country of Origin
- China
- Connection
- 1" Tube
- Max. Working Pressure
- 150 psi
- Material
- ABS Plastic
- Item
- Slide Repair
- For Use With
- 1AAZ6
- Shell Material
- ABS Plastic
- Compatible Product Type
- 1AAZ6
Dimensions
- Height
- 1.37 in
- Width
- 2.25 in
Description
Slide Repair, Connection 1 In. Tube, Material ABS Plastic, For Use With 1AAZ6, Height 1.37 in, Width 2.25 in, Product Type Slide Repair, Max. Working Pressure 150 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.