Spray Head, Plastic, 2 1/4 in W, 8 3/4 in H
Mfr # 03021
Zoro # G010908638
product price: $14.79
/eaKey Features
Connection
1/2" FNPT
Pressure Range
15 to 100 psi
Pattern
Adjustable
Material of Construction
Plastic
Application
Commercial, Municipal, Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03021
Zoro #
G010908638
UPC #
845631005822
Country of Origin
China
Dimensions
Width
2 1/4 in
Height
8 3/4 in
Details
Connection
1/2" FNPT
Pressure Range
15 to 100 psi
Pattern
Adjustable
Material of Construction
Plastic
Item
Spray Head
Application
Commercial, Municipal, Residential
Pop-Up Clearance
6 in
Features
Hydro-Seal Check Valve Eliminates Low Head Drainage and Speeds Initial Pop-Up, Threaded to Fit all Major Manufacturers Female Threaded Nozzles
Product Type
Spray Head
Description
Spray Head, Product Type Spray Head, Pattern Adjustable, Material of Construction Plastic, Flow Rate Not Applicable, Throw Radius Not Applicable, Pressure Range 15 to 100 psi, Application Commercial, Municipal, Residential, Features Hydro-Seal Check Valve Eliminates Low Head Drainage and Speeds Initial Pop-Up, Threaded to Fit all Major Manufacturers Female Threaded Nozzles, Height 8 3/4 in, Pop-Up Clearance 6 in, Width 2 1/4 in, Connection 1/2 In. FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.