Zoro Homepage

Spray Head, Plastic, 2 3/4 in W

  • Mfr # 03022

  • Zoro # G310887503


product price: $18.69
/ea

Key Features

Connection
1/2" FNPT
Pressure Range
15 to 100 psi
Pattern
Adjustable
Material of Construction
Plastic
Pop-Up Clearance
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03022
Zoro #
G310887503
UPC #
845631005846
Country of Origin
China

Dimensions

Width
2 3/4 in
Height
15 7/8 in

Details

Connection
1/2" FNPT
Pressure Range
15 to 100 psi
Pattern
Adjustable
Material of Construction
Plastic
Item
Spray Head
Pop-Up Clearance
12 in
Features
Hydro-Seal Check Valve Eliminates Low Head Drainage and Speeds Initial Pop-Up, Threaded to Fit all Major Manufacturers Female Threaded Nozzles
Application
Commercial, Municipal, Residential
Product Type
Spray Head

Description

Spray Head, Product Type Spray Head, Pattern Adjustable, Material of Construction Plastic, Flow Rate Not Applicable, Throw Radius Not Applicable, Pressure Range 15 to 100 psi, Application Commercial, Municipal, Residential, Features Hydro-Seal Check Valve Eliminates Low Head Drainage and Speeds Initial Pop-Up, Threaded to Fit all Major Manufacturers Female Threaded Nozzles, Height 15 7/8 in, Pop-Up Clearance 12 in, Width 2 3/4 in, Connection 1/2 In. FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.