Spray Nozzle, Plastic, 1in W, Filter Screen
Mfr # 04100
Zoro # G410866071
product price: $1.19
/eaSold in multiples of 8 for $9.52
Key Features
Flow Rate
0.39 to 8.97 gpm
Pressure Range
15 to 30 psi
Pattern
0 Degrees to 360 Degrees
Material of Construction
Plastic
Features
Color-Coded Arc Edge, Filter Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04100
Zoro #
G410866071
UPC #
845631000193
Country of Origin
China
Dimensions
Width
1 in
Height
2 1/2 in
Throw Radius
4 ft
Details
Flow Rate
0.39 to 8.97 gpm
Pressure Range
15 to 30 psi
Pattern
0 Degrees to 360 Degrees
Material of Construction
Plastic
Item
Adjustable Arc Spray Nozzle
Features
Color-Coded Arc Edge, Filter Screen
Application
Lawns and Other Planting Areas
Product Type
Adjustable Nozzle
Description
Adjustable Arc Spray Nozzle, Product Type Adjustable Nozzle, Pattern 0 Degrees to 360 Degrees , Material of Construction Plastic, Flow Rate 0.39 to 8.97 gpm, Throw Radius 4 ft, Pressure Range 15 to 30 psi, Application Lawns and Other Planting Areas, Features Color-Coded Arc Edge, Spray Nozzle Filter Screen, Height 2 1/2 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.