Zoro Homepage

Spray Nozzle, Plastic, 1in W, Filter Screen

  • Mfr # 04101

  • Zoro # G210866110


product price: $1.19
/ea
Sold in multiples of 8 for $9.52

Key Features

Flow Rate
0.39 to 8.97 gpm
Pressure Range
15 to 30 psi
Pattern
0 Degrees to 360 Degrees
Material of Construction
Plastic
Features
Color-Coded Arc Edge, Filter Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04101
Zoro #
G210866110
UPC #
845631000209
Country of Origin
China

Dimensions

Height
2 5/8 in
Width
1 in
Throw Radius
8 ft

Details

Flow Rate
0.39 to 8.97 gpm
Pressure Range
15 to 30 psi
Pattern
0 Degrees to 360 Degrees
Material of Construction
Plastic
Item
Adjustable Arc Spray Nozzle
Features
Color-Coded Arc Edge, Filter Screen
Application
Lawns and Other Planting Areas
Product Type
Adjustable Nozzle

Description

Adjustable Arc Spray Nozzle, Product Type Adjustable Nozzle, Pattern 0 Degrees to 360 Degrees , Material of Construction Plastic, Flow Rate 0.39 to 8.97 gpm, Throw Radius 8 ft, Pressure Range 15 to 30 psi, Application Lawns and Other Planting Areas, Features Color-Coded Arc Edge, Spray Nozzle Filter Screen, Height 2 5/8 in, Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.