Steel Curb Key, Rolled steel, 28 in L
Mfr # 53246
Zoro # G110877209
product price: $11.79
/eaKey Features
Material
Rolled steel
Overall Length
28 in
Compatible Product Type
Curb Valve, Stop and Waste Valve, Water Meter
Product Type
Water Meter Curb Valve Key
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53246
Zoro #
G110877209
UPC #
046878532465
Country of Origin
China
Dimensions
Overall Length
28 in
Details
Item
Steel Curb Key
Material
Rolled steel
Compatible Product Type
Curb Valve, Stop and Waste Valve, Water Meter
Product Type
Water Meter Curb Valve Key
Description
Steel Curb Key, Material Rolled steel, Product Type Water Meter Curb Valve Key, Compatible Product Type Curb Valve, Stop and Waste Valve, Water Meter, Overall Length 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.