Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Curb Key, Rolled steel, 5 ft L

  • Mfr # 53034

  • Zoro # G010877217


product price: $30.99
/ea

Key Features

Material
Rolled steel
Product Type
Water Meter Curb Valve Key
Compatible Product Type
Curb Valve, Stop and Waste Valve, Water Meter
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53034
Zoro #
G010877217
UPC #
046878530348
Country of Origin
China

Dimensions

Overall Length
5 ft

Details

Item
Steel Curb Key
Material
Rolled steel
Product Type
Water Meter Curb Valve Key
Compatible Product Type
Curb Valve, Stop and Waste Valve, Water Meter

Description

Steel Curb Key, Material Rolled steel, Product Type Water Meter Curb Valve Key, Compatible Product Type Curb Valve, Stop and Waste Valve, Water Meter, Overall Length 5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.