Tee, 1 in. Tube, 150 psi
Mfr # 08672
Zoro # G7458096
product price: $5.19
/eaKey Features
Connection
1" Push x 1" Push x 1" Push
Max. Working Pressure
150 psi
Height
4.25 in
Width
2.13 in
Material
ABS plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08672
Zoro #
G7458096
UPC #
845631003712
Country of Origin
China
Dimensions
Height
4.25 in
Width
2.13 in
Details
Connection
1" Push x 1" Push x 1" Push
Max. Working Pressure
150 psi
Material
ABS plastic
Item
Tee
For Use With
1AAZ6
Description
Tee, Connection 1 In. Push x 1 In. Push x 1 In. Push, Material ABS Plastic, For Use With 1AAZ6, Height 4.25 in, Width 2.13 in, Product Type Tee, Max. Working Pressure 150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.