Zoro Homepage

Tee, 1/2 in. Tube, 150 psi

  • Mfr # 06503

  • Zoro # G7557505


product price: $3.89
/ea

Key Features

Connection
1/2" Push x 1/2" Push x 1/2" Push
Max. Working Pressure
150 psi
Height
2.5 in
Width
2.75 in
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06503
Zoro #
G7557505
UPC #
845631003972
Country of Origin
China

Dimensions

Height
2.5 in
Width
2.75 in

Details

Connection
1/2" Push x 1/2" Push x 1/2" Push
Max. Working Pressure
150 psi
Material
ABS plastic
Item
Tee
For Use With
5AFJ2

Description

Tee, Connection 1/2 In. Push x 1/2 In. Push x 1/2 In. Push, Material ABS Plastic, For Use With 5AFJ2, Height 2.5 in, Width 2.75 in, Product Type Tee, Max. Working Pressure 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.