Zoro Homepage

Tee, 1/2 in. Tube, 150 psi

  • Mfr # 06544

  • Zoro # G7626281


product price: $2.59
/ea

Key Features

Connection
1/2" Push x 1/2" Push x 1/2" FPT
Max. Working Pressure
150 psi
Height
2.16 in
Width
3 in
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06544
Zoro #
G7626281
UPC #
845631004085
Country of Origin
China

Dimensions

Height
2.16 in
Width
3 in

Details

Connection
1/2" Push x 1/2" Push x 1/2" FPT
Max. Working Pressure
150 psi
Material
ABS plastic
Item
Tee
For Use With
5AFJ2

Description

Tee, Connection 1/2 In. Push x 1/2 In. Push x 1/2 In. FPT, Material ABS Plastic, For Use With 5AFJ2, Height 2.16 in, Width 3 in, Product Type Tee, Max. Working Pressure 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.