Tee, 3/4 in. Tube x 1/2 in. FPT, 150 psi
Mfr # 07772
Zoro # G7455777
product price: $2.59
/eaKey Features
Connection
3/4" Push x 3/4" Push x 1/2" FPT
Max. Working Pressure
150 psi
Height
3.13 in
Width
1.85 in
Material
ABS plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07772
Zoro #
G7455777
UPC #
845631003637
Country of Origin
China
Dimensions
Height
3.13 in
Width
1.85 in
Details
Connection
3/4" Push x 3/4" Push x 1/2" FPT
Max. Working Pressure
150 psi
Material
ABS plastic
Item
Tee
For Use With
1AAZ5
Description
Tee, Connection 3/4 In. Push x 3/4 In. Push x 1/2 In. FPT, Material ABS Plastic, For Use With 1AAZ5, Height 3.13 in, Width 1.85 in, Product Type Tee, Max. Working Pressure 150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.