Valve 3-in-1, Drip Filter, PVC, Black
Mfr # 02110
Zoro # G110905148
product price: $50.69
/eaKey Features
Material
PVC
Includes
Valve and Regulating Filter adapter
Color
Black
Compatible Product Type
Solenoid
Product Type
Drip Zone Valve Filter Regulator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02110
Zoro #
G110905148
UPC #
845631000476
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1 in
Overall Length
4 in
Overall Width
9 3/8 in
Overall Height
5 1/2 in
Details
Item
Drip Zone Valve Filter regulator
Material
PVC
Includes
Valve and Regulating Filter adapter
Color
Black
Compatible Product Type
Solenoid
Product Type
Drip Zone Valve Filter Regulator
Compatible Manufacturer Number
HRJ-SD2-RP
Description
Drip Zone Valve Filter regulator, Product Type Drip Zone Valve Filter Regulator, Compatible Product Type Solenoid, Material PVC, Color Black, Diameter 1 in, Compatible Manufacturer Number HRJ-SD2-RP, Includes Valve and Regulating Filter adapter, Overall Length 4 in, Overall Height 5 1/2 in, Overall Width 9 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.