
HYDRONIX NSF 10 BLUE 4.5 BODY, BLACK CAP
Mfr # HF45-10BLBK10PR
Zoro # G711222101
product price: $60.89
Key Features
Width (In.)
4.5 in
Housing Material
ABS
Description/Special Features
High dirt holding capacity
For Use With
Cartridge Filter
Application
Water Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF45-10BLBK10PR
Zoro #
G711222101
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
4.5 in
Length (In.)
10 in
Details
Housing Material
ABS
Description/Special Features
High dirt holding capacity
For Use With
Cartridge Filter
Application
Water Filtration
Color
Blue
Description
The Hydronix HF45-10BLBK10PR 10 Filter Housing is an extra-wide housing that accommodates large 4.5 wide filters for increased flow. This housing has a pressure relief button on the cap. It is made of a durable, reinforced polypropylene that is usable with a variety of none corrosive chemicals. The housing cap is a high-flow polypropylene cap with 1 external female NPT ports and large internal ports, allowing water to pass through rapidly. This Hydronix filter is an excellent choice for whole house or commercial applications where high flow rates are required. ** DOES NOT include filter cartridges, brackets, fittings, or mounting screws.**
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.