Zoro Homepage

HYDRONIX NSF SEDIMENT FILTER 4.5 X 9 7/8, 5M, 12PK

  • Mfr # SDC-45-1005-C12

  • Zoro # G911222079


product price: $229.99
Free Shipping & Returns

Key Features

Length (In.)
10 in
Application
Water Filtration
Color
White
Material of Construction
Polypropylene
Width (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDC-45-1005-C12
Zoro #
G911222079
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
10 in
Width (In.)
4.5 in

Details

Application
Water Filtration
Color
White
Material of Construction
Polypropylene

Description

The Hydronix SDC-45-2005 filter has true multi-stage depth filtration integrated into its design. Utilizing our technology to create 4 separate layers of micron filtration, our outside-in flow allows the outer layer to trap the larger sized particles, resulting in a much lower pressure drop compared to conventional filters. Trapping various sized particles layer-by-layer, our SDC filters provide a much higher dirt holding capacity than standard spun polypropylene and string wound cartridges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.