Shop HYDROTECH
See all product information
Create Account
5/8 in. D X 200 ft. L Heavy Duty Professional Grade Expandable Lightweight Garden Hose
- Mfr # 8997C3
- Zoro # G515547608
product price:Â
$
99.99
/ea
Sold in multiples of 3 for
$299.97
Key Features
Hose Length
200 ft
Hose Inside Dia.
5/8 in
Features
Expandable; Professional Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8997C3
- Zoro #
- G515547608
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Hose Length
- 200 ft
- Hose Inside Dia.
- 5/8 in
Details
- Item
- Heavy Duty Lightweight Garden Hose
- Features
- Expandable; Professional Grade
Description
New to market, 200ft expandable hose. This item weighs just over 9 lb. making the task of moving and using this length of hose a thing of the past.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.