This item is Discontinued.

Hydrotek 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" HB-8000SLE-A

1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1" (Discontinued)

  • Mfr # HB-8000SLE-A
  • Zoro # G7956557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HB-8000SLE-A
Zoro #
G7956557
UPC #
-
Country of Origin
Unknown

Dimensions

Inlet Size
1"
Manufacturers Warranty Length
3 Yr.

Details

Gallons per Flush
1.6
Spud Coupling
1 1/2 in
Pressure Range
10 to 125 psi
Exposed/Concealed
Exposed
Valve Design
Piston
Finish
Chrome
Sensor Range
0" to 32"
Connection Location
Top
Battery Life
650,000 Flushes
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Fixture Type
Toilet
Standards
ASSE, ANSI, ADA
Power Source
Solar, Battery-Backup
Includes
(4) AA Alkaline Batteries and Installation Tools
Item
Automatic Flush Valve

Description

Automatic Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.