Pilot Assemblylp Pilot Assy
Mfr # BM-8073
Zoro # G3207351
original price: $121.99
9% off
new price: $109.99
/ea
Free Shipping & Returns
Key Features
Gas Type
LP
Tip Style
Snap-Fit
Compatible Components
Pilot
Compatible with Brand
Hydrotherm
Includes Thermopile
Thermopile Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM-8073
Zoro #
G3207351
UPC #
-
Country of Origin
United States
Details
Gas Type
LP
Item
Pilot Assembly
Tip Style
Snap-Fit
Compatible Components
Pilot
Compatible with Brand
Hydrotherm
Includes Thermopile
Thermopile Not Included
Includes Ignitor
Ignitor Included
Replacement Type
OEM
Flame Pattern Type
25 Degrees Left
Flame Sensor Included
Flame Sensor Not Included
Product Type
Pilot Assembly
For Fuel Type
LP
Includes Thermocouple
Thermocouple Included
Description
Pilot Assembly, Replacement Type OEM, Product Type Pilot Assembly, For Fuel Type LP, Flame Pattern Type 25 Degrees Left, Lead Length Not Applicable, Tip Style Snap-Fit, Compatible with Brand Hydrotherm, Compatible with Series Not Applicable, Includes Thermocouple Thermocouple Included, Includes Thermopile Thermopile Not Included, OEM Replacement Part Number Not Applicable, Compatible Components Pilot, Includes Ignitor Ignitor Included, Flame Sensor Included Flame Sensor Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.