Zoro Homepage

Door Handle, Black, 60 Inches

  • Mfr # HYD-0067

  • Zoro # G516519031


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Width
3.65 in
Color
Black
Length
60 in
Material
Stainless Steel
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-0067
Zoro #
G516519031
UPC #
812403033734
Country of Origin
China

Dimensions

Width
3.65 in
Length
60 in
Depth
2.5 in

Details

Color
Black
Material
Stainless Steel

Description

Modern Contemporary Long Stainless Steel Push Pull Door Handle for Home Entrance Glass Shower Wooden Barn and Office Store Shop Doors
  • Versatile 2-Sided Handles: This purchase includes a set of two-sided handles, allowing for seamless access from both sides of your door. Whether it's front-to-back or inside-to-outside, our handles offer a convenient and stylish solution for single door applications. The best door handle exterior
  • Effortless Installation: Our door pull handle comes complete with an accessory pack and a clear, user-friendly instruction manual. Say goodbye to installation headaches and hello to quick, hassle-free setup entry door handle.
  • Contemporary Elegance: Modern and contemporary door pull handled designs elevate the aesthetic of your home. These versatile handles are suitable for various applications, from front door entrances and bathroom glass doors to sliding barn doors and more. They can be mounted on wood, glass, fiberglass, metal, and other surfaces, adding a touch of sophistication wherever they are placed.
  • Durable and Timeless Quality: Crafted from high-strength stainless steel 304 alloy material (austenitic-grade: HIGH nickel and chromium), our handles are built to withstand the test of time. They resist rust, corrosion, stains, and deformation, making them perfect for both indoor and outdoor use. No matter the weather conditions, our handles maintain their quality and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.