Zoro Homepage

Linear Shower Drain -C06 Brushed Copper, 24 Inches

  • Mfr # HYD-0030

  • Zoro # G916519068


product price: $72.99
/ea

Key Features

Drain Material
Stainless Steel
Color - Drains
Brown
Length - Drains
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-0030
Zoro #
G916519068
UPC #
812403033666
Country of Origin
China

Dimensions

Length - Drains
24 in

Details

Drain Material
Stainless Steel
Color - Drains
Brown

Description

Made of lifelong 304 Stainless Steel, this linear drain is quality-crafted, extra-durable, rust-resistant, corrosion-resistant, and ensures uniquely long-lasting performance.
  • Ultra-Modern Linear Drain with Tile Insert- This slim linear drain remains almost inconspicuous on the shower floor and has a sleek, matte design that elevates any modern shower system at home, in the hotel, resort, gym, or spa.
  • Ergonomic Rectangular Shower Drain With Tile Insert Grate- With a pro-grade stainless steel tile insert frame, this rectangular shower drain is designed to blend seamlessly with tiled floors and allows for efficient drainage in all environments.
  • Hair Strainer, Leveling Feet, And Threaded Adapter- This linear floor drain is easy to install with leveling feet keeping the drain channel lifted and a threaded adapter for drain setup into the flange. The hair catcher captures hair and prevents drain clogging.
  • Choose From A Range Of Sizes- We offer our linear drain for shower in various sizes, and offer different grate designs and different accessories to meet your specific needs. Select the right size and equip your shower or bathroom.
  • Rust-Proof Stainless Steel Tile Insert Shower Drain- Made of lifelong 304 Stainless Steel, this linear drain is quality-crafted, extra-durable, rust-resistant, corrosion-resistant, and ensures uniquely long-lasting performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.