
Round Series Door Handle -Gold- 48-Inches
Mfr # HYD-0082
Zoro # G416519025
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Color
Gold
Width
1.5 in
Depth
1.6 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYD-0082
Zoro #
G416519025
UPC #
812403034410
Country of Origin
China
Dimensions
Length
48 in
Width
1.5 in
Depth
1.6 in
Details
Color
Gold
Material
Stainless Steel
Description
Modern Contemporary Long Stainless Steel Push Pull Door Handle for Home Entrance Glass Shower Wooden Barn and Office Store Shop Doors
- Versatile 2-Sided Handles: This purchase includes a set of two-sided handles, allowing for seamless access from both sides of your door. Whether it's front-to-back or inside-to-outside, our handles offer a convenient and stylish solution for single door applications. The best door handle exterior
- Effortless Installation: Our door pull handle comes complete with an accessory pack and a clear, user-friendly instruction manual. Say goodbye to installation headaches and hello to quick, hassle-free setup entry door handle.
- Contemporary Elegance: Modern and contemporary door pull handled designs elevate the aesthetic of your home. These versatile handles are suitable for various applications, from front door entrances and bathroom glass doors to sliding barn doors and more. They can be mounted on wood, glass, fiberglass, metal, and other surfaces, adding a touch of sophistication wherever they are placed.
- Durable and Timeless Quality: Crafted from high-strength stainless steel 304 alloy material (austenitic-grade: HIGH nickel and chromium), our handles are built to withstand the test of time. They resist rust, corrosion, stains, and deformation, making them perfect for both indoor and outdoor use. No matter the weather conditions, our handles maintain their quality and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.