
Triangle Shower Drain, Tile Insert, 8 Inches
Mfr # HYD-0022
Zoro # G816519069
product price: $44.75
/eaKey Features
Drain Material
Stainless Steel
Length - Drains
11 in
Color - Drains
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYD-0022
Zoro #
G816519069
UPC #
812403033093
Country of Origin
China
Dimensions
Length - Drains
11 in
Details
Drain Material
Stainless Steel
Color - Drains
Beige
Description
Made of lifelong 304 Stainless Steel, this linear drain is quality-crafted, extra-durable, rust-resistant, corrosion-resistant, and ensures uniquely long-lasting performance.
- Ultra-Modern Triangle Drain: This slim triangular shower drain remains almost inconspicuous on the shower floor and has a sleek, matte design that elevates any modern shower system at home, in the hotel, resort, gym, or spa.
- Ergonomic Triangular Shower Drain With Modern design Grid: With a pro-grade stainless steel frame, this triangular shape shower drain is designed to blend seamlessly with tiled floors and allows for efficient drainage in all environments.
- Hair Strainer, Leveling Feet, And Threaded Adapter: This linear floor drain is easy to install with leveling feet keeping the drain channel lifted and a threaded adapter for drain setup into the flange. The hair catcher captures hair and prevents drain clogging.
- Choose From A Range Of Sizes: We offer our linear drain for shower in various sizes, and offer different grate designs and different accessories to meet your specific needs. Select the right size and equip your shower or bathroom.
- Rust-Proof Stainless Steel Shower Drain: Made of lifelong 304 Stainless Steel, this linear drain is quality-crafted, extra-durable, rust-res
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.