Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 3/4 HP, TENV, Base Mount

  • Mfr # 1321007146

  • Zoro # G6950903


product price: $720.89
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1321007146
Zoro #
G6950903
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2 in
Length Less Shaft
9 in
Shaft Dia.
5/8 in
Overall Length
11 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Conduit Box
Epoxy Painted Steel
Endshields
Epoxy-Painted Cast Iron
Application
Wet Environments
Motor Mounting Type
C-Face, Rigid Base
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Shaft Design
Keyed
NEMA Design
None
Shaft Material
Stainless Steel
Full Load Amps
2.4/1.2 A
Nominal Efficiency
85.6 %
Footnotes
Inverter Duty
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Standards
UL Recognized
Duty
Continuous
Motor Application
General Purpose
Nameplate RPM
1,800 RPM
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Includes
Splice Kit
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Drain Plugs
Breather Vent
Frame Material
Epoxy Coated
Motor Mounting Position
All Angle
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Finish
Epoxy-Coated
Duty Cycle
Continuous
Endshield Material
Cast Iron
Usable @ 208V
Not Usable at 208V
Inverter Rating
6:1
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.4/1.2 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design None, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.