Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vented Chest Seal, 7 1/2" Package L, PK2

  • Mfr # 10-0037

  • Zoro # G813344480


product price: $18.95
/pk 2, $9.48/ea

Key Features

Bandage Shape
Vented Chest Seal
Pad Width
4 in
Pad Length
4 in
Package Type
Packet
Package Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0037
Zoro #
G813344480
UPC #
-
Country of Origin
United States

Dimensions

Pad Width
4 in
Pad Length
4 in
Package Height
9 in
Bandage Width
6 in
Package Length
7 1/2 in
Bandage Length
6 in

Details

Item
Vented Chest Seal
Bandage Shape
Vented Chest Seal
Package Type
Packet
Product Type
Vented Chest Seal
Standards
TCCC, TECC
Number of Bandages Included
2
Latex Content
Latex Free
Sterility
Non-Sterile
Metal Detectable
Not Metal Detectable
Water Resistance
Water Resistant
Bandage Material
Plastic
Unitized
Unitized

Description

Adhesive technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.