Cut-Resistant Gloves, Cut Level A4 , Nitrile , Sandy , S 1 PR

  • Mfr # 11571VP

  • Zoro # G608584220


product price:  $13.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11571VP
Zoro #
G608584220
UPC #
20076490638515
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
8.78 in
Thickness
15 ga
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
11-571
Cuff Style
Knitwrist
Glove Materials
Next Gen INTERCEPT- HPPE; Nylon; Spandex; Carbon
Glove Construction
Knitted
Hem Style
Finished
Glove Coating Color
Black
Standards
ANSI, Dermatest(R) 2019, EN 16350, EN ISO 21420:2020, EN388:2016, OEKO-TEX(R) Standard 100 19.HCN.83917, Silver 2022 Ecovadis
Cuff Color
Red
Double-Dipped
No
Reversible
No
Silicone-Free
Yes
Sold As
Pair
Finger Coverage
Full Finger
EN 388 Rating
4X43D
Latex-Free
Yes
Includes Finger Fourchettes
No
Glove Lining Material
Carbon, HPPE, Nylon, Spandex
Electrostatic Properties
Dissipative
Insulated
No
Hand Protection Style
Glove
Pairs per Package
12
Includes Reinforced Thumb Crotch
Yes
Lint-Free
No
Palm Type
Coated
Glove Hand Style
Left and Right Hand
EN 388 Impact Rated
Yes
Touchscreen Compatible
Yes
ANSI/ISEA Needlestick Level - Palm
4
Knit Material Color
Gray
Surface Resistivity
1.26 x 10^6 ohm/sq
Glove Features
Touchscreen Compatible
Glove Styles
Knit

Description

VF,Cut Res Glove,PalmNitrile,7,799LC6,PR, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Next Gen INTERCEPT- HPPE; Nylon; Spandex; Carbon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.