Cut-Resistant Gloves, Cut Level A4 , Nitrile , Sandy , M 1 PR

  • Mfr # 11571VP

  • Zoro # G008584219


product price:  $13.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11571VP
Zoro #
G008584219
UPC #
20076490638522
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
9.13 in
Thickness
15 ga
Size - Numeric
8

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
11-571
Cuff Style
Knitwrist
Glove Materials
Next Gen INTERCEPT- HPPE; Nylon; Spandex; Carbon
Glove Construction
Knitted
Pairs per Package
12
Hand Protection Style
Glove
Standards
ANSI, Dermatest(R) 2019, EN 16350, EN ISO 21420:2020, EN388:2016, OEKO-TEX(R) Standard 100 19.HCN.83917, Silver 2022 Ecovadis
Sold As
Pair
Latex-Free
Yes
EN 388 Impact Rated
Yes
Palm Type
Coated
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
Lint-Free
No
Reversible
No
Includes Finger Fourchettes
No
Double-Dipped
No
Glove Hand Style
Left and Right Hand
Touchscreen Compatible
Yes
Silicone-Free
Yes
Hem Style
Finished
ANSI/ISEA Needlestick Level - Palm
4
Insulated
No
EN 388 Rating
4X43D
Electrostatic Properties
Dissipative
Glove Lining Material
Carbon, HPPE, Nylon, Spandex
Knit Material Color
Gray
Finger Coverage
Full Finger
Cuff Color
Yellow
Surface Resistivity
1.26 x 10^6 ohm/sq
Glove Features
Touchscreen Compatible
Glove Styles
Knit

Description

VF,Cut Res Glove,PalmNitrile,8,799LC7,PR, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Next Gen INTERCEPT- HPPE; Nylon; Spandex; Carbon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.