Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Flow Sectional Valve 40GPM, 2 Section Bolt Kit

  • Mfr # 223041

  • Zoro # G2651158


product price: $28.59
/ea

Key Features

Flow Rate (GPM)
40
Number of Spools - Hydraulic Valves
2 Section bolt kit
Weight
1 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223041
Zoro #
G2651158
UPC #
-
Country of Origin
United States

Details

Flow Rate (GPM)
40
Number of Spools - Hydraulic Valves
2 Section bolt kit
Weight
1 lbs

Description

This valve series has a 40 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation ‚£High Boy ‚ have port reliefs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.