Zoro Homepage

High Flow Sectional Valve 40GPM, Work Section, 3 Way 3 Position, SAE12

  • Mfr # 223013

  • Zoro # G2650762


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
40
Number of Spools - Hydraulic Valves
1
Max. Pressure - Hydraulic Valves
3500 PSI
Port Size
SAE 12
Work Port Size - Hydraulic Valves
SAE 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223013
Zoro #
G2650762
UPC #
-
Country of Origin
United States

Dimensions

Port Size
SAE 12
Work Port Size - Hydraulic Valves
SAE 12

Details

Flow Rate (GPM)
40
Number of Spools - Hydraulic Valves
1
Max. Pressure - Hydraulic Valves
3500 PSI
Weight
9.5 lbs

Description

This valve series has a 40 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation ‚£High Boy ‚ have port reliefs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.