Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Flow Sectional Valve 70GPM, 4 Section Bolt Kit

  • Mfr # 223134

  • Zoro # G2648988


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
70
Type
Hydraulic Valves and Accessories
Weight
2.5 lbs
Number of Spools - Hydraulic Valves
4 Section bolt kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223134
Zoro #
G2648988
UPC #
-
Country of Origin
United States

Details

Flow Rate (GPM)
70
Type
Hydraulic Valves and Accessories
Weight
2.5 lbs
Number of Spools - Hydraulic Valves
4 Section bolt kit

Description

BOLT KIT TO FIT VALVES WITH 4 WORK SECTION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.