Glass Cleaner, 26 oz, Trigger Spray Bottle, Ready to Use
- Mfr # HN-4055
- Zoro # G707475627
product price:Â
$
20.99
/ea
Key Features
Container Type
Trigger Spray Bottle
Container Size
26 oz
Ready to Use/Concentrated
Ready to Use
NSF Rating
Not Rated
Recommended Dilution
Ready To Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HN-4055
- Zoro #
- G707475627
- UPC #
- 850043255130
- Country of Origin
- United States
Dimensions
- Container Size
- 26 oz
Details
- Item
- Glass Cleaner
- Container Type
- Trigger Spray Bottle
- Ready to Use/Concentrated
- Ready to Use
- NSF Rating
- Not Rated
- Recommended Dilution
- Ready To Use
- Primary Chemical
- Anionic Surfactant, Citric Acid, Methylchloroisothiazolinone, Water
- Color
- Clear
- Surfaces for Use On
- Glass, Table Top
- For Use On
- Glass, Table Top
Description
Polish your windows, mirror, and displays to perfection with Clear n' Bright Natural Glass Cleaner It easily removes even the toughest smudges No streaks, no residue just pure, luminous glass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.