1 gal. Foam Hand Soap Cartridge

  • Mfr # HXFHW8001G

  • Zoro # G9179445


product price: $191.99
/pk 4, $48.00/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Pump Bottle
Container Size
1 gal
Fragrance
Fresh
Hygiene Properties
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXFHW8001G
Zoro #
G9179445
UPC #
899177002685
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fresh
Hygiene Properties
None
Hygiene Series
HYGENALL HEXOFF
Requires Dispenser
No
Hygiene Form
Foam
Packaging Type
Cartridge
Color
Yellow
Uses Dispenser
Mfr. No. FH30
Formula
Non Rinse
Application
General Skin Cleansing
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Features
Aircraft, Spacecraft and Aerospace Hardware have Anti-Corrosion Coatings that May Contain Heavy Metal Oxides that Regular Industrial Soaps and Wipes Cannot Wash Off
Series
Hygenall Hexoff
Refill Type
No Refill
Product Type
Body Wash/Hand Soap/Shampoo Combo
Number of Pumps Included
4
Manufacturer Dispenser Part Number
FH30
Removes
Germs, Grime, Heavy Metals
NSF Rating
E1
Includes Grit
No

Description

Body Wash/Hand Soap/Shampoo Combo, Color Yellow, Form Foam, Product Type Body Wash/Hand Soap/Shampoo Combo, Series Hygenall Hexoff, Container Size 1 gal, Container Type Pump Bottle, Fragrance Fresh, Hygiene Properties None, Formula Non Rinse, Includes Grit No, Number of Pumps Included 4, Manufacturer Dispenser Part Number FH30, Requires Dispenser No, Includes Not Applicable, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.