55 gal. Foam Hand Soap Drum
Mfr # FHW80055G
Zoro # G8482568
product price: $1,101.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Form
Foam
Container Type
Drum
Container Size
55 gal
Fragrance
Fresh
Hygiene Properties
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FHW80055G
Zoro #
G8482568
UPC #
899177002296
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Item
Hand Soap
Form
Foam
Container Type
Drum
Fragrance
Fresh
Hygiene Properties
None
Hygiene Series
HYGENALL INDUSTRIAL
Requires Dispenser
Yes
Formula
Non Rinse
Uses Dispenser
Mfr. No. 55PGHBW90006
Hygiene Form
Foam
Packaging Type
Drum
Color
Yellow
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Application
General Skin Cleansing
Series
Hygenall Leadoff
Refill Type
Bulk
Features
Does not Contain EDTA, Phosphates, Betains or Other Harmful Chemicals, Leaving Skin Hydrated and Refreshed, Perfect for all Wastewater Systems, Rinsing after use is Required
NSF Rating
E1
Manufacturer Dispenser Part Number
55PGHBW90006
Includes Grit
No
Product Type
Hand Cleaner
Removes
Germs, Grime
Description
Hand Cleaner, Color Yellow, Form Foam, Product Type Hand Cleaner, Series Hygenall Leadoff, Container Size 55 gal, Container Type Drum, Fragrance Fresh, Hygiene Properties None, Formula Rinse, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 55PGHBW90006, Requires Dispenser Yes, Includes Not Applicable, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Application Hand Cleanser, NSF Rating E1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.