55 gal. Foam Hand Soap Drum
Mfr # FSFHW80055G
Zoro # G8482315
product price: $1,458.99
/eaKey Features
Form
Foam
Container Type
Drum
Container Size
55 gal
Fragrance
Fresh
Hygiene Properties
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSFHW80055G
Zoro #
G8482315
UPC #
899177002777
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Item
Hand Soap
Form
Foam
Container Type
Drum
Fragrance
Fresh
Hygiene Properties
None
Hygiene Series
HYGENALL FIELDWASH
Requires Dispenser
Yes
Packaging Type
Drum
Color
Yellow
Uses Dispenser
Mfr. No. 55PGHBW90006
Hygiene Form
Foam
Formula
Non Rinse
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Application
General Skin Cleansing
Features
Formulated Especially for Typical Military Personnel Exposure Hazards, Leaves Skin Feeling Hydrated. Clean, Crisp and Refreshing!(TM), Made from Natural Environmentally Friendly Ingredients and Biodegradable Cloth
Series
Hygenall Fieldwash
Refill Type
Bulk
Includes Grit
No
NSF Rating
E1
Product Type
Hand Cleaner
Manufacturer Dispenser Part Number
55PGHBW90006
Removes
Grime, Germs, Heavy Metals
Description
Hand Cleaner, Color Yellow, Form Foam, Product Type Hand Cleaner, Series Hygenall Fieldwash, Container Size 55 gal, Container Type Drum, Fragrance Fresh, Hygiene Properties None, Formula Non Rinse, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 55PGHBW90006, Requires Dispenser Yes, Includes Not Applicable, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Application Hand Cleanser, NSF Rating E1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.