Zoro Homepage

55 gal. Foam Hand Soap Drum

  • Mfr # HXFHW80055G

  • Zoro # G8482461


product price: $1,396.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Form
Foam
Container Type
Drum
Container Size
55 gal
Fragrance
Fresh
Hygiene Properties
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXFHW80055G
Zoro #
G8482461
UPC #
899177002692
Country of Origin
United States

Dimensions

Container Size
55 gal
Size
55 gal.

Details

Item
Hand Soap
Form
Foam
Container Type
Drum
Fragrance
Fresh
Hygiene Properties
None
Hygiene Series
HYGENALL HEXOFF
Requires Dispenser
Yes
Color
Yellow
Hygiene Form
Foam
Formula
Non Rinse
Packaging Type
Drum
Uses Dispenser
Mfr. No. 55PGHBW90006
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Application
Hand Cleansing
Refill Type
Bulk
Series
Hygenall Hexoff
Features
Uses Less Water and Soap Than Liquid Hand Cleaners
Includes Grit
No
Manufacturer Dispenser Part Number
55PGHBW90006
NSF Rating
E1
Product Type
Hand Cleaner
Removes
Germs, Grease, Grime

Description

Hand Cleaner, Color Yellow, Form Foam, Product Type Hand Cleaner, Series Hygenall Hexoff, Container Size 55 gal, Container Type Drum, Fragrance Fresh, Hygiene Properties None, Formula Non Rinse, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 55PGHBW90006, Requires Dispenser Yes, Includes Not Applicable, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Application Hand Cleansing, NSF Rating E1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.