All Purpose Cleaner, Drum, 55 gal, Citrus
Mfr # HXLS90055G
Zoro # G9179241
product price: $1,929.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
VOC Content
1%
Fragrance
Citrus
Recommended Dilution
Ready to Use
Flash Point
None
Includes Chemical
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HXLS90055G
Zoro #
G9179241
UPC #
899177002708
Country of Origin
United States
Dimensions
Size
55 gal.
Container Size
55 gal
Details
VOC Content
1%
Fragrance
Citrus
Recommended Dilution
Ready to Use
Flash Point
None
Includes Chemical
None
Effective Temp.
33 Degrees to 110 Degrees F
Cleaner Chemical Product Grouping
All Purpose Cleaners
RTU Yield per Container
Variable
Container Type
Drum
Primary Chemical
None
Net Weight
55 gal
Application
Decontamination Cleaner for Heavy Metals
Contains
Isopropanol
Item
All Purpose Cleaner
Color
Yellow
Cleaner Form
Liquid
Series
No Series
NSF Rating
Not Rated
Nonflammable
No
Surfaces for Use On
Hard Nonporous Surfaces
Butyl Free
No
Rinse Required
Yes
Description
All Purpose Cleaner, Heavy Metal Decontamination Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Drum, 55 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Yellow, Butyl Free No, VOC Content 1 Percent, Flash Point None, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable No, Net Weight 475 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.