Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Cleaner, Drum, 55 gal, Citrus

  • Mfr # LS90055G

  • Zoro # G9178919


product price: $1,048.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Cleaner Chemical Product Grouping
All Purpose Cleaners
Fragrance
Citrus
Color
Yellow
Container Type
Drum
Standards
U.S. Federal Minimum Energy-Efficiency Standards (Circle E)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS90055G
Zoro #
G9178919
UPC #
899177002395
Country of Origin
United States

Dimensions

Size
55 gal.
Container Size
55 gal

Details

Cleaner Chemical Product Grouping
All Purpose Cleaners
Fragrance
Citrus
Color
Yellow
Container Type
Drum
Standards
U.S. Federal Minimum Energy-Efficiency Standards (Circle E)
Includes Chemical
None
Contains
Isopropanol
Application
Cleans Heavy Metals From Surfaces
Cleaner Form
Liquid
Net Weight
55 gal.
Recommended Dilution
Ready to Use
Primary Chemical
None
Effective Temp.
33 Degrees to 110 Degrees F
VOC Content
1%
Item
All Purpose Cleaner
Flash Point
None
RTU Yield per Container
Variable
Series
No Series
Butyl Free
No
Rinse Required
Yes
Nonflammable
No
Surfaces for Use On
Tables, Lockers, Bathrooms, Countertops, Storage Shelves, Respirators, and Tools; Non-Porous Surface
NSF Rating
Not Rated

Description

All Purpose Cleaner, Heavy Metal Decontamination Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Drum, 55 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Yellow, Butyl Free No, VOC Content 1 Percent, Flash Point None, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable No, Net Weight 475 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.