Zoro Homepage

Hand Soap, Biodegradable, Fresh Scent, 4 PK

  • Mfr # HHSP64

  • Zoro # G212840705


product price: $173.99
/pk 4, $43.50/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Pump Bottle
Container Size
64 oz
Fragrance
Fresh Scent
Hygiene Properties
Biodegradable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHSP64
Zoro #
G212840705
UPC #
899177002616
Country of Origin
United States

Dimensions

Container Size
64 oz

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fresh Scent
Hygiene Properties
Biodegradable
Requires Dispenser
No
Series
Hygenall HandScrub
Formula
Sodium Laureth Sulfate
Removes
Grease, Oil, Grime
Includes Grit
No
Number of Pumps Included
1
Application
General Skin Cleansing
Color
Clear
Product Type
Hand Soap
Standards
ADA, Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, E2 Rated, FDA, GreenLink, NSF, OSHA 29CFR 1910.1200, USDA
NSF Rating
E1

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Hygenall HandScrub, Container Size 64 oz, Container Type Pump Bottle, Fragrance Fresh Scent, Hygiene Properties Biodegradable, Formula Sodium Laureth Sulfate, Includes Grit No, Number of Pumps Included 1, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.