HandBodyWipes, 500 Wipes, Bucket, PK2
- Mfr # HX902NRTB
- Zoro # G9178955
product price:Â
$
269.99
/pk of 2, $135.00/ea
Free Shipping & Returns
Key Features
Sheet Size
6 in x 8 in
Hygiene Form
Wipes
Refill Type
No Refill
Hygiene Series
None
Requires Dispenser
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HX902NRTB
- Zoro #
- G9178955
- UPC #
- 899177002715
- Country of Origin
- United States
Dimensions
- Sheet Size
- 6 in x 8 in
- Wipe Width
- 6 in
- Wipe Length
- 8 in
Details
- Item
- Hand and Body Wipes
- Hygiene Form
- Wipes
- Refill Type
- No Refill
- Hygiene Series
- None
- Requires Dispenser
- Yes
- Color
- White
- Wipes per Container
- 500
- Formula
- Non Rinse
- Packaging Type
- Bucket
- Material
- Fiber Cloth
- Fragrance
- Fresh
- Series
- Hexoff
- Container Type
- Bucket
- Form
- Wipes
- NSF Rating
- Not Rated
- Flushable
- No
- Product Type
- Hand and Body Wipes
- Shell Material
- Fiber Cloth
- Wire Color
- White
Description
Heavy Metal Removing Wipes, Container Type Bucket, Flushable No, Form Wipes, Formula Non Rinse, Fragrance Fresh, Hygiene Properties None, NSF Rating Not Rated, Series Hexoff, Standards Not Applicable, Wipe Length 8 in, Wipe Width 6 in, Wipes per Container 500, Material Fiber Cloth, Product Type Hand and Body Wipes, Color White, Requires Dispenser Yes, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.