HandBodyWipes, 60 Wipes, Packet, PK4
- Mfr # FW915AFF
- Zoro # G311903899
product price:Â
$
94.89
/pk of 4, $23.72/ea
Key Features
Hygiene Properties
Alcohol Free
Wipes per Container
60
Formula
Sodium Benzoate
Standards
NIOSH
Container Type
Packet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW915AFF
- Zoro #
- G311903899
- UPC #
- 899177002043
- Country of Origin
- United States
Dimensions
- Wipe Length
- 12 in
- Wipe Width
- 8 in
Details
- Item
- Hand and Body Wipes
- Hygiene Properties
- Alcohol Free
- Wipes per Container
- 60
- Formula
- Sodium Benzoate
- Standards
- NIOSH
- Container Type
- Packet
- Fragrance
- Fresh
- Material
- Hydroentangled Cellulose
- NSF Rating
- E1
- Form
- Wipes
- Flushable
- No
- Series
- Hygenall Fieldwipes
- Product Type
- Hand and Body Wipes
- Shell Material
- Hydroentangled Cellulose
Description
Hand and Body Wipes, Container Type Packet, Flushable No, Form Wipes, Formula Sodium Benzoate, Fragrance Fresh, Hygiene Properties Alcohol-Free, NSF Rating E1, Series Hygenall Fieldwipes, Standards NIOSH, Wipe Length 12 in, Wipe Width 8 in, Wipes per Container 60, Material Hydroentangled Cellulose, Product Type Hand and Body Wipes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.