Zoro Homepage

Lead Removing Wipes, Bag, PK2

  • Mfr # RF099910

  • Zoro # G9179147


product price: $116.99
/pk 2, $58.50/ea
Free Shipping & Returns

Key Features

Sheet Size
6 in x 8 in
Refill Type
Bulk
Packaging Type
Bucket
Fragrance
Fresh
Hygiene Series
HYGENALL LEADOFF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF099910
Zoro #
G9179147
UPC #
899177002753
Country of Origin
United States

Dimensions

Sheet Size
6 in x 8 in
Wipe Width
6 in
Wipe Length
8 in

Details

Item
Lead Removing Wipes
Refill Type
Bulk
Packaging Type
Bucket
Fragrance
Fresh
Hygiene Series
HYGENALL LEADOFF
Hygiene Form
Wipes
Wipes per Container
500
Requires Dispenser
Yes
Hygiene Properties
None
Material
Fiber Cloth
Formula
Non Rinse
Color
White
Series
Hygenall Leadoff
Container Type
Bucket
Form
Wipes
Product Type
Hand and Body Wipes
Flushable
No
NSF Rating
Not Rated

Description

Lead Removing Wipes, Container Type Bucket, Flushable No, Form Wipes, Formula Non Rinse, Fragrance Fresh, Hygiene Properties None, NSF Rating Not Rated, Series Hygenall Leadoff, Standards Not Applicable, Wipe Length 8 in, Wipe Width 6 in, Wipes per Container 500, Material Fiber Cloth, Product Type Hand and Body Wipes, Color White, Requires Dispenser Yes, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.