Pump Dispenser, PK10
Mfr # FH30
Zoro # G9179451
product price: $104.99
/pk 10, $10.50/ea
Free Shipping & Returns
Key Features
Color
White
Material
Plastic
For Use With
1 gal Bottles
Series
LeadOff
Operation Mode
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FH30
Zoro #
G9179451
UPC #
899177002371
Country of Origin
Multiple
Dimensions
Overall Width
1 3/4 in
Refill Size
1 gal
Overall Height
13 1/2 in
Overall Depth
1 3/4 in
Details
Item
Hand Pump
Color
White
Material
Plastic
For Use With
1 gal Bottles
Series
LeadOff
Operation Mode
Manual
Compatible Manufacturer Part Number
FHW8001G
Product Type
Hand Soap Dispenser
Compatible with Manufacturer Model Number
FHW8001G
Compatible Manufacturer Model Number
FHW8001G
For Use With Mfr. Model Number
FHW8001G
Compatible with Manufacturer Model No.
FHW8001G
Compatible with Mfr. Model No.
FHW8001G
For Use with Mfr Model Number
FHW8001G
Compatible Pump Manufacturer Part Number
FHW8001G
Compatible Mfr. Model Number
FHW8001G
Description
Hand Pump, Color White, Mount Type Not Applicable, Product Type Hand Soap Dispenser, Material Plastic, Series LeadOff, Finish Not Applicable, Compatible Manufacturer Part Number FHW8001G, Refill Size 1 gal, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 1 3/4 in, Overall Height 13 1/2 in, Overall Width 1 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.