Zoro Homepage

Pump Dispenser, Plastic, Blue, 3" W

  • Mfr # PF50

  • Zoro # G9179311


product price: $67.19
/ea

Key Features

Height
30 in
Material
Plastic
Width
3 in
For Use With
5 gal Pails
Product Type
Hand Soap Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF50
Zoro #
G9179311
UPC #
899177002326
Country of Origin
Taiwan, Province of China

Dimensions

Height
30 in
Width
3 in
Overall Width
3 in
Overall Height
30 in
Overall Depth
9 3/4 in
Refill Size
5 gal

Details

Item
Hand Pump
Color
Clear
Material
Plastic
For Use With
5 gal Pails
Product Type
Hand Soap Dispenser
Compatible Manufacturer Part Number
LS9005G, HXLS9005G, HT60075G
Operation Mode
Manual
Compatible with Manufacturer Model Number
LS9005G, HXLS9005G, HT60075G
Compatible Manufacturer Model Number
LS9005G, HXLS9005G, HT60075G
For Use With Mfr. Model Number
LS9005G, HXLS9005G, HT60075G
Compatible with Manufacturer Model No.
LS9005G, HXLS9005G, HT60075G
Compatible with Mfr. Model No.
LS9005G, HXLS9005G, HT60075G
For Use with Mfr Model Number
LS9005G, HXLS9005G, HT60075G
Compatible Pump Manufacturer Part Number
LS9005G, HXLS9005G, HT60075G
Compatible Mfr. Model Number
LS9005G, HXLS9005G, HT60075G

Description

Hand Pump, Color Clear, Mount Type Not Applicable, Product Type Hand Soap Dispenser, Material Plastic, Series Not Applicable, Finish Not Applicable, Compatible with Manufacturer Model Number LS9005G, HXLS9005G, HT60075G, Refill Size 5 gal, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 9 3/4 in, Overall Height 30 in, Overall Width 3 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.