Zoro Homepage

Toxic Metal Removing Wipes, Bag, PK2

  • Mfr # RG099882

  • Zoro # G9179375


product price: $165.99
/pk 2, $83.00/ea
Free Shipping & Returns

Key Features

Sheet Size
6 in x 8 in
Formula
Non Rinse
Material
Fiber Cloth
Hygiene Form
Wipes
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG099882
Zoro #
G9179375
UPC #
899177002791
Country of Origin
United States

Dimensions

Sheet Size
6 in x 8 in
Wipe Length
8 in
Wipe Width
6 in

Details

Item
Metal Removing Wipes
Formula
Non Rinse
Material
Fiber Cloth
Hygiene Form
Wipes
Color
White
Wipes per Container
500
Packaging Type
Bucket
Hygiene Properties
None
Refill Type
Bulk
Hygiene Series
HYGENALL FIELDWASH
Requires Dispenser
Yes
Fragrance
Fresh
Container Type
Bucket
Series
Hygenall Fieldwipes
Form
Wipes
Product Type
Hand and Body Wipes
Flushable
No
NSF Rating
Not Rated

Description

Metal Removing Wipes, Container Type Bucket, Flushable No, Form Wipes, Formula Non Rinse, Fragrance Fresh, Hygiene Properties None, NSF Rating Not Rated, Series Hygenall Fieldwipes, Standards Not Applicable, Wipe Length 8 in, Wipe Width 6 in, Wipes per Container 500, Material Fiber Cloth, Product Type Hand and Body Wipes, Color White, Requires Dispenser Yes, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.