Toxic Metal Removing Wipes, Canister, PK12

  • Mfr # FS45NRCN

  • Zoro # G9179409


product price:  $154.84
/pk 12, $12.90/ea
Free Shipping & Returns

Key Features

Sheet Size
7 in x 7 in
Material
Fiber Cloth
Color
White
Hygiene Form
Wipes
Fragrance
Fresh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS45NRCN
Zoro #
G9179409
UPC #
899177002098
Country of Origin
United States

Dimensions

Sheet Size
7 in x 7 in
Wipe Length
7 in
Wipe Width
7 in

Details

Item
Toxic Metal Removing Wipes
Material
Fiber Cloth
Color
White
Hygiene Form
Wipes
Fragrance
Fresh
Packaging Type
Canister
Formula
Non Rinse
Wipes per Container
45
Hygiene Properties
None
Requires Dispenser
No
Refill Type
No Refill
Hygiene Series
None
Series
Fieldwipes
Container Type
Canister
Form
Wipes
Flushable
No
Product Type
Hand and Body Wipes
NSF Rating
Not Rated

Description

Toxic Metal Removing Wipes, Container Type Canister, Flushable No, Form Wipes, Formula Non Rinse, Fragrance Fresh, Hygiene Properties None, NSF Rating Not Rated, Series Fieldwipes, Standards Not Applicable, Wipe Length 7 in, Wipe Width 7 in, Wipes per Container 45, Material Fiber Cloth, Product Type Hand and Body Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.