Zoro Homepage

Wipes Dispenser, 2 PK, Black

  • Mfr # FWWM501

  • Zoro # G9179436


product price: $278.99
/pk 2, $139.50/ea
Free Shipping & Returns

Key Features

Dispenser Operation
Wet Wipe Dispenser
Paper Towel Type
Wipes
Product Series
FieldWipes
Dispenser Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWWM501
Zoro #
G9179436
UPC #
899177002906
Country of Origin
United States

Dimensions

Dispenser Depth
10 in
Dispenser Width
10 in
Dispenser Height
12 in

Details

Item
Wet Wipe Dispenser
Dispenser Operation
Wet Wipe Dispenser
Paper Towel Type
Wipes
Product Series
FieldWipes
Dispenser Material
Plastic
Color
Black
Dispenser Capacity
(500) Wipes
Dispenser Mounting
Wall
Material
Plastic
Series
None
Dispenser Product Grouping
Wet Wipe Dispenser
Features
Bottom Dispensing
Includes
Mounting Hardware, Wipes
Category Type
Center Pull Dispenser
For Wipe Dispensing Form
Center Pull Roll
Dispenser Color
Black

Description

Wet Wipe Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (500) Wipes, Dispenser Mounting Wall, Dispenser Material Plastic, Color Black, Dispenser Height 12 in, Dispenser Width 10 in, Dispenser Depth 10 in, Proprietary/Universal Universal, Dispenser Configuration Vertical Single Roll, Product Series FieldWipes(TM), Features Bottom Dispensing, Includes Mounting Hardware, Wipes, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.