Shop HYGLOSS PRODUCTS
See all product information
Create Account
Happy Paintbrush Die Cut Classroom Border, 36 Feet/Pack, PK6
Mfr # 33633
Zoro # G7958983
product price:Â
$
36.89
/pk 6, $6.15/ea
Key Features
Color
Multi
Material
Paper
Recommended Age
4-13 Years
Includes
72 Strips
Recommended Grade
Grade PK-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33633
- Zoro #
- G7958983
- UPC #
- 194629014873
- Country of Origin
- United States
Details
- Color
- Multi
- Material
- Paper
- Recommended Age
- 4-13 Years
- Includes
- 72 Strips
- Recommended Grade
- Grade PK-8
Description
Kids will really enjoy the Hygloss Happy Paintbrushes classroom border lining their bulletin boards, windows or walls. These uplifting and colorful paintbrushes look happy and content as they add a decorative and charming feel to any youngsters classroom. Strips measure 3" x 36". Each pack includes 12 strips for a total of 36 feet of border. Sold as 6 packs for a total of 216 feet of border.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.