
ABC Beads, Black and White, PK900
Mfr # 69301
Zoro # G4851475
product price: $41.39
/pk 900, $0.05/eaKey Features
Recommended Age
4-10 Years
Recommended Grade
Grade PK-5
Includes
900 beads
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69301
Zoro #
G4851475
UPC #
194629001118
Country of Origin
United States
Details
Color
Black, White
Recommended Age
4-10 Years
Recommended Grade
Grade PK-5
Includes
900 beads
Material
Plastic
Description
Black and White ABC Beads are perfect for creating original and beautiful bead crafts. Make personalized jewelry as a gift for someone special. These plastic ABC Beads are excellent quality and feature smooth, 2mm horizontal holes for easier beading. The beads are bright white, with a raised black alphabet letter on each side. Beads are 10mm in diameter and 6mm thick. Use this assortment of black and white ABC letter beads to create necklaces, bracelets, and other craft projects. Excellent for teaching the alphabet. Each pack includes 300 beads. Sold as 3 packs for a total of 900 beads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.