Zoro Homepage

Compoz-A-Puzzle, 5 1/2in x 8in Rectangle, 28-Piece, 24PK

  • Mfr # 96223

  • Zoro # G616513977


product price: $27.89
/pk 24, $1.16/ea

Key Features

Recommended Grade
Grade PK+
Material
Paperboard
Recommended Age
3+ years
Color
White
Includes
24 Puzzles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96223
Zoro #
G616513977
UPC #
81187962237
Country of Origin
United States

Details

Recommended Grade
Grade PK+
Material
Paperboard
Recommended Age
3+ years
Color
White
Includes
24 Puzzles

Description

These blank puzzles can be used for artwork, leisure time activities, group projects, visual aids. The puzzles can be filled in with drawings or messages done with crayons, pens, watercolors, felt-tip markers, etc., or rubber stamped. These puzzles are made of heavy weight cardboard, glossy white on front and matte white on reverse side. Puzzles can be sealed with shellac or Mod-podge and displayed, or broken up and mailed to be assembled by the recipient.


  • A fun and creative way to make your masterpiece
  • Heavy weight cardboard, glossy on 1 side, matte finish on the other.
  • Can be used for artwork or messages.
  • Great for individual and group projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.