
Gusseted Paper Bags, Size No 6, Bright Colors, PK84
Mfr # 66288
Zoro # G4858676
product price:Â $45.39
/pk 84, $0.54/eaKey Features
Includes
84 bags
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66288
Zoro #
G4858676
UPC #
194629002610
Country of Origin
United States
Details
Color
Assorted Bright
Includes
84 bags
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Material
Paper
Description
Make puppets, animals or other decorations with Hygloss' flat-bottomed gusseted craft bags. Brilliant colors! These colorful craft bags are great for puppets, prizes, projects or scraps. Use them for quick gift bags, stenciling, personalized lunch bags. Bags measure 6" x 3.5" x 11". Each pack includes 28 bags. Sold as 3 packs for a total of 84 bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.