Zoro Homepage

Happy 100th Day Paper Crowns, 48PK

  • Mfr # 65266

  • Zoro # G616389893


product price: $32.19
/pk 48, $0.67/ea

Key Features

Recommended Grade
Grade PK+
Color
White
Includes
48 Paper Crowns
Material
Paper
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65266
Zoro #
G616389893
UPC #
194629156221
Country of Origin
United States

Details

Recommended Grade
Grade PK+
Color
White
Includes
48 Paper Crowns
Material
Paper
Recommended Age
3+ years

Description

Make the 100th Day of School extra special with these 100th Day Black and White Crowns! A fun and creative classroom activity, these crowns allow students to decorate and proudly wear their own celebratory headpieces. Made from durable card stock, each crown is designed for easy, adjustable closure to fit children of all sizes. Whether using crayons, markers, or paint, kids will love personalizing their crowns while celebrating this exciting milestone. Each pack includes 24 crowns, measuring 5 x 25 inches-perfect for an engaging and memorable 100th-day celebration! Sold as 2 packs for a total of 48 crowns.


  • Perfect 100th-Day Activity: A fun and creative way for students to celebrate.
  • Customizable Design: Decorate with crayons, markers, or paint for a personal touch.
  • Adjustable Closure: Notched design ensures a comfortable fit for all children.
  • Durable Card Stock: Sturdy material holds up to classroom creativity.
  • Great Value Pack: Sold as 2 packs for a total of 48 crowns, each pack includes 24 crowns, each measuring 5 x 25 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.