
Happy 100th Day Paper Pennants, 36-Piece Set
Mfr # 88136
Zoro # G716182103
product price: $24.79
/eaKey Features
Color
Assorted
Recommended Age
3+ years
Includes
36 Paper Pennants
Material
Paper
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88136
Zoro #
G716182103
UPC #
81187881361
Country of Origin
United States
Dimensions
Size
8.5 in x 23 in
Details
Color
Assorted
Recommended Age
3+ years
Includes
36 Paper Pennants
Material
Paper
Recommended Grade
Grade PK+
Description
Make your 100th Day of School celebration extra special with Happy 100th Day Paper Pennants! These 8.5 x 23-inch pennants, made from durable card stock, come in 12 assorted colors and provide a fun, creative way for students to commemorate this milestone. Whether decorated with glitter, glue, stickers, or markers, these pennants can be hung from the ceiling, turned into flags, or used in a classroom display. Let kids showcase their creativity while celebrating 100 days of learning in a unique and exciting way! Each pack includes 36-pennants.
- Fun & Creative Activity: Decorate with a variety of craft supplies for a personalized touch.
- Perfect for 100th-Day Celebrations: A great way to mark 100 days of learning and growth.
- Versatile Display Options: Hang from the ceiling, wave as a flag, or create a classroom banner.
- Durable & Colorful: Made from sturdy card stock in 12 assorted colors.
- Generous Pack Size: Includes 36 pennants, each measuring 8.5 x 23-inches.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.